Motion
5000X04X02SS
FNPT to FNPT Hex Coupling - 316 SS
MI ITEM #11590063
MFR #5000X04X02SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FNPT to FNPT Hex Coupling - 316 SS
MI ITEM #11590063
MFR #5000X04X02SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5000X04X02SS COUPLING - STAINLESS STEEL

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    1/4-18
  • End 2 Style
    NPT
  • End 2 Thread
    1/8-27
  • Manufacturer Catalog
  • Length
    1.13 in / 28.702 mm
  • Body Material
    Stainless Steel
  • End 1 Type
    Female
  • End 2 Type
    Female
  • Hex Size
    0.75 in / 19.05 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text