Motion
5015X05X04
Female JIC to Male JIC Tube End Reducer
Mi Item #11590074
MFR #5015X05X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIC to Male JIC Tube End Reducer
Mi Item #11590074
MFR #5015X05X04

Mfr description
5015X05X04 TUBE END REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.625 in / 15.875 mm
  • Length
    1.159 in / 29.4386 mm
  • Weight
    0.0474 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1/2-20
  • End 1 Type
    Female
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    7/16-20
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)