Motion
5015X10X04
Female JIC to Male JIC Tube End Reducer
MI ITEM #11590077
MFR #5015X10X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIC to Male JIC Tube End Reducer
MI ITEM #11590077
MFR #5015X10X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5015X10X04 TUBE END REDUCER

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    7/8-14
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    7/16-20
  • Manufacturer Catalog
  • Length
    1.394 in / 35.4076 mm
  • Weight
    0.12 lb
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Male
  • Hex Size
    1 in / 25.4 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought