Overview
Mfr description
5015X16X06 TUBE END REDUCER
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size1 in
- End 1 Thread1-5/16-12
- End 2 StyleJIC 37° Flare
- End 2 Size3/8 in
- End 2 Thread9/16-18
- MaterialSteel
- Manufacturer Catalog
- Length1.572 in / 39.9288 mm
- Weight0.29 lb
- Body MaterialSteel
- End 1 TypeFemale
- End 2 TypeMale
- Hex Size1.5 in / 38.1 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data