Overview
Mfr description
5015X16X08 TUBE END REDUCER
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size1 in
- End 1 Thread1-5/16-12
- End 2 StyleJIC 37° Flare
- End 2 Size1/2 in
- End 2 Thread3/4-16
- MaterialSteel
- Manufacturer Catalog
- Length1.673 in / 42.4942 mm
- Weight0.316 lb
- Body MaterialSteel
- End 1 TypeFemale
- End 2 TypeMale
- Hex Size1.5 in / 38.1 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data