Specifications
Dimensions
- Hex Size1.5 in / 38.1 mm
- Length1.906 in / 48.4124 mm
- Weight0.371 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/16-12
- End 1 TypeFemale
- End 2 StyleJIC 37° Flare
- End 2 Thread1-3/16-12
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overview
Mfr description
5015X16X14 TUBE END REDUCER