Overview
Mfr description
5015X24X12 TUBE END REDUCER
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-7/8-12
- End 2 StyleJIC 37° Flare
- End 2 Thread1-1/16-12
- Manufacturer Catalog
- Length2.052 in / 52.1208 mm
- Weight0.8464 lb
- Body MaterialSteel
- End 1 TypeFemale
- End 2 TypeMale
- Hex Size2.25 in / 57.15 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data