Motion
5105X04MHPL
JIC Flare Nut - Metric Hex-Plain Finish
MI ITEM #11590093
MFR #5105X04MHPL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Flare Nut - Metric Hex-Plain Finish
MI ITEM #11590093
MFR #5105X04MHPL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5105X04MHPL FLARE NUT PLAIN FINISH

Specifications

  • Adapter Type
    Caps & Nuts
  • End 1 Style
    JIC 37° Flare
  • Manufacturer Catalog
  • Body Material
    Steel
  • Country of Origin
    CN
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought