Motion
5105X05CFT
JIC Flare Nut
MI ITEM #11590095
MFR #5105X05CFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Flare Nut
MI ITEM #11590095
MFR #5105X05CFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5105X05CFT FLARE NUT- TRIVALENT PLATING

Specifications

  • Adapter Type
    Caps & Nuts
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1/2-20
  • Manufacturer Catalog
  • Body Material
    Steel
  • Hex Size
    0.625 in / 15.875 mm
  • Length
    0.68 in / 17.272 mm
  • Country of Origin
    CN
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085
  • Weight
    0.0312 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text