Overview
Mfr description
5105X14CFT FLARE NUT- TRIVALENT PLATING
Specifications
- Adapter TypeCaps & Nuts
- End 1 StyleJIC 37° Flare
- End 1 Thread1-3/16-12
- Manufacturer Catalog
- Body MaterialSteel
- Hex Size1.375 in / 34.925 mm
- Length1.09 in / 27.686 mm
- Country of OriginCN
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
- Weight0.1874 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data