Motion
5115X06
JIC Nut - Long
Mi Item #11590110
MFR #5115X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Nut - Long
Mi Item #11590110
MFR #5115X06

Mfr description
5115X06 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.688 in / 17.4752 mm
  • Length
    1.09 in / 27.686 mm
  • Weight
    0.04 lb

Details

  • Adapter Type
    Caps & Nuts
  • Body Material
    Steel
  • Country of Origin
    CN
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    9/16-18
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)