Overview
Mfr description
5115X16 NUT
Specifications
- Adapter TypeCaps & Nuts
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/16-12
- Manufacturer Catalog
- Body MaterialSteel
- Hex Size1.5 in / 38.1 mm
- Length1.94 in / 49.276 mm
- Country of OriginCN
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
- Weight0.3533 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data