Overview
Mfr description
5115X32 NUT
Specifications
- Adapter TypeCaps & Nuts
- End 1 StyleJIC 37° Flare
- End 1 Thread2-1/2-12
- Manufacturer Catalog
- Body MaterialSteel
- Hex Size2.875 in / 73.025 mm
- Length2.75 in / 69.85 mm
- Country of OriginCN
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
- Weight1.62 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data