Overview
Mfr description
5165X02T FLARE SLEEVE
Specifications
- Adapter TypeFerrules & Sleeves
- End 1 StyleJIC 37° Flare
- Manufacturer Catalog
- Body MaterialSteel
- Length0.34 in / 8.636 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data