Motion
5165X03T
JIC Flare Sleeve
MI ITEM #11590121
MFR #5165X03T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Flare Sleeve
MI ITEM #11590121
MFR #5165X03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5165X03T FLARE SLEEVE

Specifications

  • Adapter Type
    Ferrules & Sleeves
  • End 1 Style
    JIC 37° Flare
  • Manufacturer Catalog
  • Body Material
    Steel
  • Length
    0.34 in / 8.636 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Weight
    0.002 lb
  • Harmonization Code
    8412.90.9015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought