Motion
5165X10CFT
Instrumentation Ferrule - Steel
MI ITEM #11590123
MFR #5165X10CFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Ferrule - Steel
MI ITEM #11590123
MFR #5165X10CFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5165X10CFT FLARE SLEEVE

Specifications

  • Adapter Type
    Sleeve
  • Body Material
    Steel
  • Material
    Steel
  • End 1 Size
    5/8 in
  • End 1 Style
    JIC 37° Flare
  • Manufacturer Catalog
  • Length
    0.66 in / 16.764 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought