Overview
Mfr description
5205X14X08 MALE CONNECTOR - BODY ONLY
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-3/16-12
- End 2 StyleNPT
- End 2 Thread1/2-14
- Manufacturer Catalog
- Length2.09 in / 53.086 mm
- Weight0.05 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.25 in / 31.75 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data