Overview
Mfr description
5205X16X24 MALE CONNECTOR
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/16-12
- End 2 StyleNPT
- End 2 Thread1-1/2-11-1/2
- Manufacturer Catalog
- Length2.51 in / 63.754 mm
- Weight0.81 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size2 in / 50.8 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data