Overview
Mfr description
5255X10X16 FEMALE CONNECTOR
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread7/8-14
- End 2 StyleNPT
- End 2 Thread1-11-1/2
- Manufacturer Catalog
- Length2.2 in / 55.88 mm
- Weight0.6 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size1.625 in / 41.275 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data