Overview
Mfr description
5275X02X04 FEMALE PIPE -4 TO JIC BULKHEA
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread5/16-24
- End 2 StyleNPT
- End 2 Thread1/4-18
- Manufacturer Catalog
- Length2.01 in / 51.054 mm
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size0.75 in / 19.05 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data