Motion
5275X02X04LN
Male JIC Blkhd to Femle NPT Straight-WLN
MI ITEM #11590152
MFR #5275X02X04LN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Blkhd to Femle NPT Straight-WLN
MI ITEM #11590152
MFR #5275X02X04LN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5275X02X04LN FEMALE PIPE -4 TO JIC BULKH

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    5/16-24
  • End 2 Style
    NPT
  • End 2 Thread
    1/4-18
  • Manufacturer Catalog
  • Length
    2.01 in / 51.054 mm
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • Hex Size
    0.75 in / 19.05 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0086

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text