Overview
Mfr description
5275X04X02LN FEMALE PIPE -2 TO JIC BULKH
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread7/16-20
- End 2 StyleNPT
- End 2 Thread1/8-27
- Manufacturer Catalog
- Length1.84 in / 46.736 mm
- Weight0.111 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size0.688 in / 17.4752 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data