Overview
Mfr description
5275X04X04LN FEMALE BULKHEAD CONNECTOR
Specifications
- Adapter TypeStraight Adapter - Bulkhead
- End 1 StyleJIC 37° Flare
- End 1 Size1/4 in
- End 1 Thread7/16-20
- End 2 StyleNPT
- End 2 Size1/4 in
- End 2 Thread1/4-18
- MaterialSteel
- Manufacturer Catalog
- Length2.09 in / 53.086 mm
- Weight0.141 lb
- Body MaterialSteel
- End 1 TypeMale
- Hex Size0.75 in / 19.05 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data