Overview
Mfr description
5275X06X06LN FEMALE BULKHEAD CONNECTOR
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread9/16-18
- End 2 StyleNPT
- End 2 Thread3/8-18
- Manufacturer Catalog
- Length2.23 in / 56.642 mm
- Weight0.173 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size0.875 in / 22.225 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data