Overview
Mfr description
5275X08X06LN FEMALE PIPE -6 TO JIC BULKH
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread3/4-16
- End 2 StyleNPT
- End 2 Thread3/8-18
- Manufacturer Catalog
- Length2.39 in / 60.706 mm
- Weight0.297 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size1 in / 25.4 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data