Overview
Mfr description
5275X10X08LN FEMALE PIPE -8 TO JIC BULKH
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread7/8-14
- End 2 StyleNPT
- End 2 Thread1/2-14
- Manufacturer Catalog
- Length2.76 in / 70.104 mm
- Weight0.423 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size1.125 in / 28.575 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data