Overview
Mfr description
5275X20X20LN FEMALE BULKHEAD CONNECTOR
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/8-12
- End 2 StyleNPT
- End 2 Thread1-1/4-11-1/2
- Manufacturer Catalog
- Length3.34 in / 84.836 mm
- Weight1.348 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size2 in / 50.8 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data