Overview
Mfr description
5306X14X14 LARGE HEX UNION - BODY ONLY
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-3/16-12
- End 2 StyleJIC 37° Flare
- End 2 Thread1-3/16-12
- Manufacturer Catalog
- Length2.21 in / 56.134 mm
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.5 in / 38.1 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data