Overview
Mfr description
5306X20X20 LARGE HEX UNION
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size1-1/4 in
- End 1 Thread1-5/8-12
- End 2 StyleJIC 37° Flare
- End 2 Size1-1/4 in
- End 2 Thread1-5/8-12
- MaterialSteel
- Manufacturer Catalog
- Length2.43 in / 61.722 mm
- Weight0.7604 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.875 in / 47.625 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data