Motion
5314X04X04
Male ORB to Male ORB Adj Straight Union
MI ITEM #11590198
MFR #5314X04X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male ORB to Male ORB Adj Straight Union
MI ITEM #11590198
MFR #5314X04X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5314X04X04 STRAIGHT THREAD UNION

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    SAE
  • End 1 Thread
    7/16-20
  • End 2 Style
    SAE
  • End 2 Thread
    7/16-20
  • Manufacturer Catalog
  • Length
    1.47 in / 37.338 mm
  • Weight
    0.07 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male Adjustable
  • Hex Size
    0.563 in / 14.3002 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought