Overview
Mfr description
5325X24X24LN BULKHEAD UNION BODY WITH
Specifications
- Adapter TypeStraight Adapter - Bulkhead
- End 1 StyleJIC 37° Flare
- End 1 Size1-1/2 in
- End 1 Thread1-7/8-12
- End 2 StyleJIC 37° Flare
- End 2 Size1-1/2 in
- End 2 Thread1-7/8-12
- MaterialSteel
- Manufacturer Catalog
- Length3.52 in / 89.408 mm
- Weight1.478 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size2.125 in / 53.975 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data