Motion
5404X02X02SS
5404X02X02SS HEX NIPPLE
MI ITEM #11590246
MFR #5404X02X02SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5404X02X02SS HEX NIPPLE
MI ITEM #11590246
MFR #5404X02X02SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5404X02X02SS HEX NIPPLE

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    NPT
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • End 2 Style
    NPT
  • End 2 Size
    1/8 in
  • End 2 Thread
    1/8-27
  • Material
    Stainless Steel
  • Manufacturer Catalog
  • Length
    1.06 in / 26.924 mm
  • Body Material
    Stainless Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.438 in / 11.1252 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought