Motion
5404X16X16SS
5404X16X16SS HEX NIPPLE
MI ITEM #11590258
MFR #5404X16X16SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5404X16X16SS HEX NIPPLE
MI ITEM #11590258
MFR #5404X16X16SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5404X16X16SS HEX NIPPLE

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    NPT
  • End 1 Size
    1 in
  • End 1 Thread
    1-11-1/2
  • End 2 Style
    NPT
  • End 2 Size
    1 in
  • End 2 Thread
    1-11-1/2
  • Material
    Stainless Steel
  • Manufacturer Catalog
  • Length
    2.34 in / 59.436 mm
  • Body Material
    Stainless Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    1.375 in / 34.925 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought