Motion
5406CX06
Pipe Cap - Female Pipe Thread
MI ITEM #11590266
MFR #5406CX06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Cap - Female Pipe Thread
MI ITEM #11590266
MFR #5406CX06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5406CX06 PIPE CAP

Specifications

  • Adapter Type
    Caps & Nuts
  • End 1 Style
    NPT
  • End 1 Thread
    3/8-18
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Female
  • Hex Size
    0.875 in / 22.225 mm
  • Length
    1.03 in / 26.162 mm
  • Country of Origin
    CN
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.132 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought