Motion
5406X08X02SS
MNPT to FNPT Reducer Bushing - 316 SS
MI ITEM #11590286
MFR #5406X08X02SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MNPT to FNPT Reducer Bushing - 316 SS
MI ITEM #11590286
MFR #5406X08X02SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5406X08X02SS BUSHING

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    1/2-14
  • End 2 Style
    NPT
  • End 2 Thread
    1/8-27
  • Manufacturer Catalog
  • Length
    1.1 in / 27.94 mm
  • Weight
    0.113 lb
  • Body Material
    Stainless Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • Hex Size
    0.875 in / 22.225 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought