Specifications
Dimensions
- Hex Size0.75 in / 19.05 mm
- Weight0.17 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialStainless Steel
- End 1 StyleNPT
- End 1 Thread3/8-18
- End 1 TypeMale
- End 2 StyleNPT
- End 2 Thread1/4-18
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)