Motion
5600X02X02X02

World Wide Fittings
5600X02X02X02

Male Pipe to Male Pipe to Male Pipe Tee
MI ITEM #11590316
MFR #5600X02X02X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
5600X02X02X02

Male Pipe to Male Pipe to Male Pipe Tee
MI ITEM #11590316
MFR #5600X02X02X02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5600X02X02X02 MALE PIPE TEE

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    NPT
  • End 1 Thread
    1/8-27
  • End 2 Style
    NPT
  • End 2 Thread
    1/8-27
  • End 3 Style
    NPT
  • End 3 Thread
    1/8-27
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • End 3 Type
    Male
  • Hex Size
    0.44 in / 11.176 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.06 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought