Motion
5600X06X06X06

World Wide Fittings
5600X06X06X06

Male Pipe to Male Pipe to Male Pipe Tee
MI ITEM #11590319
MFR #5600X06X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
5600X06X06X06

Male Pipe to Male Pipe to Male Pipe Tee
MI ITEM #11590319
MFR #5600X06X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5600X06X06X06 MALE PIPE TEE

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    NPT
  • End 1 Thread
    3/8-18
  • End 2 Style
    NPT
  • End 2 Thread
    3/8-18
  • End 3 Style
    NPT
  • End 3 Thread
    3/8-18
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • End 3 Type
    Male
  • Hex Size
    0.75 in / 19.05 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.23 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought