Motion
5601X04X04X04

World Wide Fittings
5601X04X04X04

5601X04X04X04 PIPE TEE MALE PIPE TO
MI ITEM #11590326
MFR #5601X04X04X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
5601X04X04X04

5601X04X04X04 PIPE TEE MALE PIPE TO
MI ITEM #11590326
MFR #5601X04X04X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5601X04X04X04 PIPE TEE MALE PIPE TO

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    NPT
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18
  • End 2 Style
    NPT
  • End 2 Size
    1/4 in
  • End 2 Thread
    1/4-18
  • End 3 Style
    NPT
  • End 3 Size
    1/4 in
  • End 3 Thread
    1/4-18
  • Material
    Steel
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • End 3 Type
    Female
  • Hex Size
    0.75 in / 19.05 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.19 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought