Motion
5601X06X06X06

World Wide Fittings
5601X06X06X06

5601X06X06X06 PIPE TEE MALE PIPE TO
Mi Item #11590327
MFR #5601X06X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
5601X06X06X06

5601X06X06X06 PIPE TEE MALE PIPE TO
Mi Item #11590327
MFR #5601X06X06X06

Mfr description
5601X06X06X06 PIPE TEE MALE PIPE TO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • Hex Size
    0.875 in / 22.225 mm
  • Weight
    0.28 lb

Details

  • Adapter Type
    Tee
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    3/8-18
  • End 1 Type
    Male
  • End 2 Style
    NPT
  • End 2 Thread
    3/8-18
  • End 2 Type
    Male
  • End 3 Style
    NPT
  • End 3 Thread
    3/8-18
  • End 3 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)