Motion
5603X06X06X06SS

World Wide Fittings
5603X06X06X06SS

MNPT to FNPT to MNPT Run Tee - 316 SS
MI ITEM #11590337
MFR #5603X06X06X06SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
5603X06X06X06SS

MNPT to FNPT to MNPT Run Tee - 316 SS
MI ITEM #11590337
MFR #5603X06X06X06SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5603X06X06X06SS FEMALE RUN TEE FORGED

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    NPT
  • End 1 Thread
    3/8-18
  • End 2 Style
    NPT
  • End 2 Thread
    3/8-18
  • End 3 Style
    NPT
  • End 3 Thread
    3/8-18
  • Manufacturer Catalog
  • Body Material
    Stainless Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • End 3 Type
    Male
  • Hex Size
    0.875 in / 22.225 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text