Motion
5605X06X06X06SS

World Wide Fittings
5605X06X06X06SS

5605X06X06X06SS FEMALE PIPE TEE
MI ITEM #11590343
MFR #5605X06X06X06SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
5605X06X06X06SS

5605X06X06X06SS FEMALE PIPE TEE
MI ITEM #11590343
MFR #5605X06X06X06SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5605X06X06X06SS FEMALE PIPE TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    NPT
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • End 2 Style
    NPT
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18
  • End 3 Style
    NPT
  • End 3 Size
    3/8 in
  • End 3 Thread
    3/8-18
  • Material
    Stainless Steel
  • Manufacturer Catalog
  • Body Material
    Stainless Steel
  • End 1 Type
    Female
  • End 2 Type
    NPT
  • End 3 Type
    Female
  • Hex Size
    0.875 in / 22.225 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.2689 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought