Motion
5605X12X12X12SS

World Wide Fittings
5605X12X12X12SS

FNPT to FNPT to FNPT Tee - 316 SS
Mi Item #11590345
MFR #5605X12X12X12SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
5605X12X12X12SS

FNPT to FNPT to FNPT Tee - 316 SS
Mi Item #11590345
MFR #5605X12X12X12SS

Mfr description
5605X12X12X12SS FEMALE PIPE TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.313 in / 33.3502 mm
  • Weight
    0.69 lb

Details

  • Adapter Type
    Tee Adapters
  • Body Material
    Stainless Steel
  • End 1 Style
    NPT
  • End 1 Thread
    3/4-14
  • End 1 Type
    Female
  • End 2 Style
    NPT
  • End 2 Thread
    3/4-14
  • End 2 Type
    Female
  • End 3 Style
    NPT
  • End 3 Thread
    3/4-14
  • End 3 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)