Motion
5652X06X06X06X06SS

World Wide Fittings
5652X06X06X06X06SS

FNPT to FNPT to FNPT To FNPT Cross-316SS
MI ITEM #11590347
MFR #5652X06X06X06X06SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
5652X06X06X06X06SS

FNPT to FNPT to FNPT To FNPT Cross-316SS
MI ITEM #11590347
MFR #5652X06X06X06X06SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5652X06X06X06X06SS CROSS FORGED- STAINLE

Specifications

  • End 1 Style
    NPT
  • End 2 Style
    NPT
  • End 2 Thread
    3/8-18
  • End 3 Thread
    3/8-18
  • End 4 Thread
    3/8-18
  • Manufacturer Catalog
  • Body Material
    Stainless Steel
  • Adapter Type
    Cross Adapters
  • End 1 Thread
    3/8-18
  • End 1 Type
    Female
  • End 2 Type
    Female
  • End 3 Style
    NPT
  • End 3 Type
    Female
  • End 4 Style
    NPT
  • Hex Size
    0.88 in / 22.352 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0087

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought