Overview
Mfr description
6400X02X02SS STRT. THRD ORING CONNECT. M
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread5/16-24
- End 2 StyleSAE
- End 2 Thread5/16-24
- Manufacturer Catalog
- Length1.06 in / 26.924 mm
- Weight0.026 lb
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size0.438 in / 11.1252 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data