Overview
Mfr description
6400X06X06SS STRT. THRD ORING CONNECT MA
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread9/16-18
- End 2 StyleSAE
- End 2 Thread9/16-18
- Manufacturer Catalog
- Length1.3 in / 33.02 mm
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size0.688 in / 17.4752 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data