Overview
Mfr description
6400X06X08SS STRAIGHT THREAD "O" RING MA
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread9/16-18
- End 2 StyleSAE
- End 2 Thread3/4-16
- Manufacturer Catalog
- Length1.38 in / 35.052 mm
- Weight0.1207 lb
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size0.875 in / 22.225 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data