Overview
Mfr description
6400X08X08SS STRT.THRD ORING CONNECT. MA
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread3/4-16
- End 2 StyleSAE
- End 2 Thread3/4-16
- Manufacturer Catalog
- Length1.48 in / 37.592 mm
- Weight0.1407 lb
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size0.875 in / 22.225 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code8412.90.9015
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data