Overview
Mfr description
6400X10X10SS STRT. THRD ORING CONNECT. M
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread7/8-14
- End 2 StyleSAE
- End 2 Thread7/8-14
- Manufacturer Catalog
- Length1.7 in / 43.18 mm
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1 in / 25.4 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data