Specifications
Dimensions
- Hex Size1.25 in / 31.75 mm
- Length1.97 in / 50.038 mm
Details
- Adapter TypeElbow & Straights
- Body MaterialStainless Steel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-1/16-12
- End 1 TypeMale
- End 2 StyleSAE
- End 2 Thread1-1/16-12
- End 2 TypeMale
- Harmonization Code8412.90.9015
- Manufacturer Catalog
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)